Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122012 Dodge Challenger, CSC2A4DG9258
Mfr # CSC2A4DG9258
Zoro # G700105613
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 Dodge Challenger
Family Code
DG9258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A4DG9258
- Zoro #
- G700105613
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Blue with Black sides
- For Use With
- For 2012 To 2012 Dodge Challenger
- Family Code
- DG9258
Description
Seat Covers in Neosupreme for 2012-2012 Dodge Challenger - (F), R/T Plus Model, 50/50 bucket, w/seat-mounted side airbag