Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122012 Honda CRV, CSC2A9HD9446
Mfr # CSC2A9HD9446
Zoro # G000100981
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Honda CR-V
Family Code
HD9446
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A9HD9446
- Zoro #
- G000100981
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 Honda CR-V
- Color
- Navy Blue with Black sides
- Family Code
- HD9446
Description
Seat Covers in Neosupreme for 2012-2012 Honda CR-V - (R), LX Model, 60/40 split bench, w/3 non-removable headrests, w/built-in 60 armrest, w/cupholder