Shop COVERKING

Seat Covers in Neosupreme for 20122012 Kia Optima, CSC2MO01KI9402

  • Mfr # CSC2MO01KI9402

  • Zoro # G500158888


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 Kia Optima
Family Code
KI9402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO01KI9402
Zoro #
G500158888
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 Kia Optima
Color
Camo Mossy Oak Break Up with Black Sides
Family Code
KI9402

Description

Seat Covers in Neosupreme for 2012-2012 Kia Optima - (F), Hybrid EX, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr dr seat, w/man pas seat

Ratings & reviews