Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122012 Toyota Prius v, CSC2AWTT9556
Mfr # CSC2AWTT9556
Zoro # G800192193
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9556
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWTT9556
- Zoro #
- G800192193
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 Toyota Prius v
- Family Code
- TT9556
Description
Seat Covers in Neosupreme for 2012-2012 Toyota Prius v - (R), v Five Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest