Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122013 Chevrolet, CSC2KT13CH9454
Mfr # CSC2KT13CH9454
Zoro # G400190100
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2012 To 2013 Chevrolet Corvette
Family Code
CH9454
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CH9454
- Zoro #
- G400190100
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2012 To 2013 Chevrolet Corvette
- Family Code
- CH9454
Description
Seat Covers in Neosupreme for 2012-2013 Chevrolet Corvette - (F), 50/50 highback bucket, w/power driver seat, w/manual passenger seat, w/side airbag