Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122013 Fiat 500 F, CSC2A5FT7006
Mfr # CSC2A5FT7006
Zoro # G100100652
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A5FT7006
- Zoro #
- G100100652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Fiat 500
- Color
- Tan with Black sides
- Family Code
- FT7006
Description
Seat Covers in Neosupreme for 2012-2013 Fiat 500 - (F) 50/50 bucket, w/removable headrests, Sport Seat or Lounge Seat, w/driver armrest, w/side airbag