Shop COVERKING

Seat Covers in Neosupreme for 20122013 Fiat 500 F, CSC2KT16FT7006

  • Mfr # CSC2KT16FT7006

  • Zoro # G100201458


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7006
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT16FT7006
Zoro #
G100201458
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Color
Kryptek Camo Raid With Black Sides
Family Code
FT7006

Description

Seat Covers in Neosupreme for 2012-2013 Fiat 500 - (F) 50/50 bucket, w/removable headrests, Sport Seat or Lounge Seat, w/driver armrest, w/side airbag

Ratings & reviews