Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122013 Honda Civic, CSC2RT07HD9428
- Mfr # CSC2RT07HD9428
- Zoro # G700224994
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Honda Civic Coupe
Family Code
HD9428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT07HD9428
- Zoro #
- G700224994
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Honda Civic Coupe
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- HD9428
Description
Seat Covers in Neosupreme for 2012-2013 Honda Civic Coupe - (F), EX Model, 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov