Shop COVERKING
See all product information
Seat Covers in Neosupreme for 20122013 Kia Optima, CSCMO08KI9398
Mfr # CSCMO08KI9398
Zoro # G500300393
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCMO08KI9398
Zoro #
G500300393
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Brush Solid
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9398
Description
Seat Covers in Neosupreme for 2012-2013 Kia Optima - (F), EX Model, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr driver seat, w/pwr pas seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.