Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122013 Kia Optima, CSCPD32KI9396
Mfr # CSCPD32KI9396
Zoro # G500317728
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD32KI9396
- Zoro #
- G500317728
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Urban Solid
- For Use With
- For 2012 To 2013 Kia Optima
- Family Code
- KI9396
Description
Seat Covers in Neosupreme for 2012-2013 Kia Optima - (F), LX Model, 50/50 bucket, w/remov hdrst, w/side airbag, w/manual driver & passenger seats