Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122013 Kia Optima, CSCPD32KI9398
Mfr # CSCPD32KI9398
Zoro # G400317644
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD32KI9398
- Zoro #
- G400317644
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Urban Solid
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Kia Optima
- Family Code
- KI9398
Description
Seat Covers in Neosupreme for 2012-2013 Kia Optima - (F), EX Model, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr driver seat, w/pwr pas seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.