Shop COVERKING

Seat Covers in Neosupreme for 20122014 Honda Insight, CSC2A5HD9651

  • Mfr # CSC2A5HD9651

  • Zoro # G200118779


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5HD9651
Zoro #
G200118779
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Tan with Black sides
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9651

Description

Seat Covers in Neosupreme for 2012-2014 Honda Insight - (F), LX MODEL ONLY, 50/50 bucket, w/removable headrest, w/side airbag (NOT FOR EX MODEL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews