Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122014 MINI Cooper, CSC2RT06MN9278
Mfr # CSC2RT06MN9278
Zoro # G600179707
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2014 MINI Cooper
Family Code
MN9278
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06MN9278
- Zoro #
- G600179707
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-5 with Black Sides
- For Use With
- For 2012 To 2014 MINI Cooper
- Family Code
- MN9278
Description
Seat Covers in Neosupreme for 2012-2014 MINI Cooper - (F), R58-S, 2-Seater Coupe S, 50/50 sport seat, w/rmv hdrst, w/man inner lumbar knobs, w/side airbag