Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122014 Subaru, CSC2MO08SU9343
Mfr # CSC2MO08SU9343
Zoro # G800155938
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9343
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08SU9343
- Zoro #
- G800155938
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
- Family Code
- SU9343
Description
Seat Covers in Neosupreme for 2012-2014 Subaru Impreza/OutbackSPORT/WRX Hatch - (R), 60/40 back (60 portion on pass), solid bottm, w/3 remov hdrst, w/o armrest, WRX ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.