Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122014 Tesla Model S, CSCMO09TS4013
- Mfr # CSCMO09TS4013
- Zoro # G400314056
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2014 Tesla Model S
Family Code
TS4013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO09TS4013
- Zoro #
- G400314056
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Winter Print Solid
- Seat Position
- Rear
- For Use With
- For 2012 To 2014 Tesla Model S
- Family Code
- TS4013
Description
Seat Covers in Neosupreme for 2012-2014 Tesla Model S - (R), 60/40 split, solid bottom, w/3 even blt-in hdrst, NOT FOR SPORT REAR SEAT, UNSURE? SEND PHOTO