Shop COVERKING

Seat Covers in Neosupreme for 20122015 Honda Civic, CSC2KT07HD9412

  • Mfr # CSC2KT07HD9412

  • Zoro # G300198794


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Honda Civic Sedan
Family Code
HD9412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT07HD9412
Zoro #
G300198794
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Front
For Use With
For 2012 To 2015 Honda Civic Sedan
Family Code
HD9412

Description

Seat Covers in Neosupreme for 2012-2015 Honda Civic Sedan - (F), LX Model, 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews