Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122015 MercedesBenz, CSCKT08MD9358
Mfr # CSCKT08MD9358
Zoro # G800178159
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2015 Mercedes-Benz M-Class
Family Code
MD9358
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08MD9358
- Zoro #
- G800178159
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Rear
- For Use With
- For 2012 To 2015 Mercedes-Benz M-Class
- Family Code
- MD9358
Description
Seat Covers in Neosupreme for 2012-2015 Mercedes-Benz M-Class - (R), 40/60 Split Bench, w/3 removable headrests, w/built-in 60 armrest (60 on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov