Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122015 Scion IQ F, CSC2PD38SN9225
Mfr # CSC2PD38SN9225
Zoro # G500233189
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Scion IQ
Family Code
SN9225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38SN9225
- Zoro #
- G500233189
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2015 Scion IQ
- Color
- Digital Camo Pink with Black Sides
- Family Code
- SN9225
Description
Seat Covers in Neosupreme for 2012-2015 Scion IQ - (F), 50/50 highback bucket, w/side airbag, w/manual driver and passenger seat