Shop COVERKING

Seat Covers in Neosupreme for 20122015 Scion IQ F, CSC2RT08SN9225

  • Mfr # CSC2RT08SN9225

  • Zoro # G900179599


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Scion IQ
Family Code
SN9225
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08SN9225
Zoro #
G900179599
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Scion IQ
Color
Camo Realtree Max-1 with Black Sides
Family Code
SN9225

Description

Seat Covers in Neosupreme for 2012-2015 Scion IQ - (F), 50/50 highback bucket, w/side airbag, w/manual driver and passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews