Shop COVERKING

Seat Covers in Neosupreme for 20122015 Toyota Prius, CSC2MO04TT9614

  • Mfr # CSC2MO04TT9614

  • Zoro # G000174142


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius
Family Code
TT9614
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04TT9614
Zoro #
G000174142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius
Color
Camo Mossy Oak Obsession with Black Sides
Family Code
TT9614

Description

Seat Covers in Neosupreme for 2012-2015 Toyota Prius - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews