Shop COVERKING

Seat Covers in Neosupreme for 20122015 Toyota Prius, CSC2MO12TT10037

  • Mfr # CSC2MO12TT10037

  • Zoro # G800144314


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius Plug-in Hybrid
Family Code
TT10037
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO12TT10037
Zoro #
G800144314
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius Plug-in Hybrid
Family Code
TT10037

Description

Seat Covers in Neosupreme for 2012-2015 Toyota Prius Plug-in Hybrid - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews