Seat Covers in Neosupreme for 20122015 Toyota Prius, CSCPD38TT10038
- Mfr # CSCPD38TT10038
- Zoro # G400317446
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2015 Toyota Prius Plug-in Hybrid
Family Code
TT10038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD38TT10038
- Zoro #
- G400317446
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink Solid
- Seat Position
- Rear
- For Use With
- For 2012 To 2015 Toyota Prius Plug-in Hybrid
- Family Code
- TT10038
Description
Seat Covers in Neosupreme for 2012-2015 Toyota Prius Plug-in Hybrid - (R), 60/40 split rear bench w/3 removable headrests, w/armrest, w/cupholder,REMOVE BOTTOM TO INSTALL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.