Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122015 Toyota Prius, CSCRT08TT10037
Mfr # CSCRT08TT10037
Zoro # G500335906
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius Plug-in Hybrid
Family Code
TT10037
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT08TT10037
- Zoro #
- G500335906
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1
- For Use With
- For 2012 To 2015 Toyota Prius Plug-in Hybrid
- Family Code
- TT10037
Description
Seat Covers in Neosupreme for 2012-2015 Toyota Prius Plug-in Hybrid - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov