Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122016 Fiat 500 F, CSC2AWFT7004
Mfr # CSC2AWFT7004
Zoro # G600198265
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Fiat 500
Family Code
FT7004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWFT7004
- Zoro #
- G600198265
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Wine with Black sides
- For Use With
- For 2012 To 2016 Fiat 500
- Family Code
- FT7004
Description
Seat Covers in Neosupreme for 2012-2016 Fiat 500 - (F) 50/50 bucket, w/removable headrest, Base Seat or Pop seat, w/driver armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov