Shop COVERKING

Seat Covers in Neosupreme for 20122016 Fiat 500 F, CSC2KT12FT7004

  • Mfr # CSC2KT12FT7004
  • Zoro # G500215673

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Fiat 500
Family Code
FT7004
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12FT7004
Zoro #
G500215673
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Fiat 500
Color
Kryptek Camo Yeti With Black Sides
Family Code
FT7004

Description

Seat Covers in Neosupreme for 2012-2016 Fiat 500 - (F) 50/50 bucket, w/removable headrest, Base Seat or Pop seat, w/driver armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.