Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122016 Ford Truck, CSCKT12FD9656
- Mfr # CSCKT12FD9656
- Zoro # G200245284
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD9656
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12FD9656
- Zoro #
- G200245284
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti Solid
- For Use With
- For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD9656
Description
Seat Covers in Neosupreme for 2012-2016 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 bucket, w/removable headrest, w/o builtin belt, w/o armrest, w/side airbag