Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122017 GMC Terrain, CSC2PD36GM9424
Mfr # CSC2PD36GM9424
Zoro # G300174736
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2017 GMC Terrain
Family Code
GM9424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36GM9424
- Zoro #
- G300174736
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand with Black Sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2017 GMC Terrain
- Family Code
- GM9424
Description
Seat Covers in Neosupreme for 2012-2017 GMC Terrain - (R), 60/40 backrest, solid bottom, w/2 built-in headrests, w/folding armrests, w/cupholders