Shop COVERKING

Seat Covers in Neosupreme for 20122017 GMC Terrain, CSCPD34GM9424

  • Mfr # CSCPD34GM9424

  • Zoro # G400320248


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2017 GMC Terrain
Family Code
GM9424
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD34GM9424
Zoro #
G400320248
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 2012 To 2017 GMC Terrain
Family Code
GM9424

Description

Seat Covers in Neosupreme for 2012-2017 GMC Terrain - (R), 60/40 backrest, solid bottom, w/2 built-in headrests, w/folding armrests, w/cupholders

Ratings & reviews