Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122017 Hyundai Accent, CSC2A4HI9419
Mfr # CSC2A4HI9419
Zoro # G600113060
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9419
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A4HI9419
- Zoro #
- G600113060
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Blue with Black sides
- For Use With
- For 2012 To 2017 Hyundai Accent
- Family Code
- HI9419
Description
Seat Covers in Neosupreme for 2012-2017 Hyundai Accent - (R), 5dr Hatchback ONLY, 60/40 Split Back, Solid Bottom, w/3 removable headrests (12mm long socket)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov