Shop COVERKING

Seat Covers in Neosupreme for 20122017 Mitsubishi, CSC2RT06MB9353

  • Mfr # CSC2RT06MB9353

  • Zoro # G700176842


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2017 Mitsubishi Lancer
Family Code
MB9353
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT06MB9353
Zoro #
G700176842
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-5 with Black Sides
For Use With
For 2012 To 2017 Mitsubishi Lancer
Family Code
MB9353

Description

Seat Covers in Neosupreme for 2012-2017 Mitsubishi Lancer - (F), Sedan, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews