Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122018 Ford Focus, CSC2KT17FD9754
Mfr # CSC2KT17FD9754
Zoro # G700195454
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Family Code
FD9754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17FD9754
- Zoro #
- G700195454
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2012 To 2018 Ford Focus
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- FD9754
Description
Seat Covers in Neosupreme for 2012-2018 Ford Focus - (R), SEDAN, 60/40 backrest, solid bottom, w/3 remv hdrst, w/o armrest (turn levers to remove bottom)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.