Shop COVERKING

Seat Covers in Neosupreme for 20122018 Ford Focus, CSC2PD32FD9755

  • Mfr # CSC2PD32FD9755

  • Zoro # G500137364


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Family Code
FD9755
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32FD9755
Zoro #
G500137364
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Color
Digital Camo Urban with Black Sides
Family Code
FD9755

Description

Seat Covers in Neosupreme for 2012-2018 Ford Focus - (R), SEDAN, Solid Backest, Solid bottom, w/3 remov hdrst, w/o armrest (turn levers to remove bottom)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.