Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122018 Ford Focus, CSC2RT02FD9754
Mfr # CSC2RT02FD9754
Zoro # G200230426
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Family Code
FD9754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT02FD9754
- Zoro #
- G200230426
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2012 To 2018 Ford Focus
- Family Code
- FD9754
Description
Seat Covers in Neosupreme for 2012-2018 Ford Focus - (R), SEDAN, 60/40 backrest, solid bottom, w/3 remv hdrst, w/o armrest (turn levers to remove bottom)