Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122018 Hino 268 Series, CSC2A1HO0001
- Mfr # CSC2A1HO0001
- Zoro # G500115980
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2018 Hino 268 Series Conventional
Family Code
HO0001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1HO0001
- Zoro #
- G500115980
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2012 To 2018 Hino 268 Series Conventional
- Family Code
- HO0001
Description
Seat Covers in Neosupreme for 2012-2018 Hino 268 Series Conventional - (F), 40/60 Split Bench, w/Driver Bucket Seat, w/air control & 60 passenger seat for 2 seaters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.