Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122018 Ram Truck 2500, CSCKT15RM1013
Mfr # CSCKT15RM1013
Zoro # G100270294
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2018 Ram Truck 2500, 3500
Family Code
RM1013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT15RM1013
- Zoro #
- G100270294
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Neptune Solid
- For Use With
- For 2012 To 2018 Ram Truck 2500, 3500
- Family Code
- RM1013
Description
Seat Covers in Neosupreme for 2012-2018 Ram Truck 2500, 3500 - 4th Gen, (F), 50/50 base bkt, w/NON-RECESSED rmv hdrst, w/airbag