Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122019 Fiat 500 R, CSCMO04FT7005
Mfr # CSCMO04FT7005
Zoro # G000311400
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2019 Fiat 500
Family Code
FT7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO04FT7005
- Zoro #
- G000311400
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Obsession Solid
- For Use With
- For 2012 To 2019 Fiat 500
- Family Code
- FT7005
Description
Seat Covers in Neosupreme for 2012-2019 Fiat 500 - (R) 50/50 split bench, w/solid bottom, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov