Shop COVERKING

Seat Covers in Neosupreme for 20122019 Ford Fiesta, CSC2A3FD9715

  • Mfr # CSC2A3FD9715

  • Zoro # G100111412


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2019 Ford Fiesta
Family Code
FD9715
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A3FD9715
Zoro #
G100111412
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Gray with Black sides
For Use With
For 2012 To 2019 Ford Fiesta
Family Code
FD9715

Description

Seat Covers in Neosupreme for 2012-2019 Ford Fiesta - (R), 5-DOOR HATCH, 60/40 back, Solid Bottom, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews