Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122020 Dodge Charger, CSCKT12DG9578
- Mfr # CSCKT12DG9578
- Zoro # G100275053
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Dodge Charger
Family Code
DG9578
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12DG9578
- Zoro #
- G100275053
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2012 To 2020 Dodge Charger
- Color
- Kryptek Camo Yeti Solid
- Family Code
- DG9578
Description
Seat Covers in Neosupreme for 2012-2020 Dodge Charger - (R), Solid Btm, 60/40 Bkrst, w/side wings, w/built-in 60 armrst, Use 1/2" Long Socket for seat bottm