Shop COVERKING

Seat Covers in Neosupreme for 20122020 Nissan NV1500, CSCKT08NS9842

  • Mfr # CSCKT08NS9842
  • Zoro # G600218222

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9842
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT08NS9842
Zoro #
G600218222
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Mandrake Solid
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9842

Description

Seat Covers in Neosupreme for 2012-2020 Nissan NV1500 - (F), SV Model,50/50,w/rmv hdrst,w/o side airbg, w/90 fold pas st, w/pwr dr st, w/mn pas st, w/armrst

Ratings & reviews