Shop COVERKING

Seat Covers in Neosupreme for 20122020 Volkswagen, CSC2A5VW9357

  • Mfr # CSC2A5VW9357
  • Zoro # G800104882

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9357
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A5VW9357
Zoro #
G800104882
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Volkswagen Passat
Color
Tan with Black sides
Family Code
VW9357

Description

Seat Covers in Neosupreme for 2012-2020 Volkswagen Passat - (R), 60/40 Split Bench, w/storage-style armrest, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.