Shop COVERKING

Seat Covers in Neosupreme for 20122020 Volkswagen, CSCMO12VW9345

  • Mfr # CSCMO12VW9345
  • Zoro # G400322617

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9345
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO12VW9345
Zoro #
G400322617
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse Solid
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9345

Description

Seat Covers in Neosupreme for 2012-2020 Volkswagen Passat - (F), 50/50 Bucket, Base Model, w/rmv hdrst, w/side airbag, w/pwr dr & man pass, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.