Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132013 Ford Escape, CSC2MO08FD9723
- Mfr # CSC2MO08FD9723
- Zoro # G000154212
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Ford Escape
Family Code
FD9723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08FD9723
- Zoro #
- G000154212
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2013 Ford Escape
- Color
- Camo Mossy Oak Brush with Black Sides
- Family Code
- FD9723
Description
Seat Covers in Neosupreme for 2013-2013 Ford Escape - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr seat & manual pass seat, NOT FOR TITANIUM