Shop COVERKING

Seat Covers in Neosupreme for 20132013 Jeep Grand, CSC2MO04JP9398

  • Mfr # CSC2MO04JP9398

  • Zoro # G900144634


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Family Code
JP9398
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04JP9398
Zoro #
G900144634
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Color
Camo Mossy Oak Obsession with Black Sides
Family Code
JP9398

Description

Seat Covers in Neosupreme for 2013-2013 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/o fold-flat pas, w/side airbag, NOT FOR SRT8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews