Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132013 Jeep Grand, CSC2PD34JP9397
- Mfr # CSC2PD34JP9397
- Zoro # G600219199
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Family Code
JP9397
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34JP9397
- Zoro #
- G600219199
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2013 To 2013 Jeep Grand Cherokee
- Family Code
- JP9397
Description
Seat Covers in Neosupreme for 2013-2013 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/side airbag, NOT FOR SRT8