Shop COVERKING

Seat Covers in Neosupreme for 20132013 Jeep Grand, CSCKT08JP9397

  • Mfr # CSCKT08JP9397
  • Zoro # G000231968

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Family Code
JP9397
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT08JP9397
Zoro #
G000231968
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Color
Kryptek Camo Mandrake Solid
Family Code
JP9397

Description

Seat Covers in Neosupreme for 2013-2013 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/side airbag, NOT FOR SRT8

Ratings & reviews