Shop COVERKING

Seat Covers in Neosupreme for 20132013 Jeep Wrangler, CSCKT14JP9402

  • Mfr # CSCKT14JP9402

  • Zoro # G200251865


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT14JP9402
Zoro #
G200251865
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Color
Kryptek Camo Pontus Solid
Family Code
JP9402

Description

Seat Covers in Neosupreme for 2013-2013 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/o height-adjustable dr seat, w/o seat-mount side airbag

Ratings & reviews