Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132013 Toyota Hilux, CSC2A4TT9695
Mfr # CSC2A4TT9695
Zoro # G500087119
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Toyota Hilux Pickup
Family Code
TT9695
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A4TT9695
- Zoro #
- G500087119
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Blue with Black sides
- For Use With
- For 2013 To 2013 Toyota Hilux Pickup
- Family Code
- TT9695
Description
Seat Covers in Neosupreme for 2013-2013 Toyota Hilux Pickup - (F), 50/50 bkt, w/remov hdrst, w/driver manual turning knob, w/o side airbag (LEFT-HAND DRIVE ONLY)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov