Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132014 Ford Trk, CSC2RT03FD9645
Mfr # CSC2RT03FD9645
Zoro # G400223945
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9645
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03FD9645
- Zoro #
- G400223945
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP with Black sides
- Seat Position
- Rear
- For Use With
- For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD9645
Description
Seat Covers in Neosupreme for 2013-2014 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CAB, 60/40 split bottom, solid back, w/2 TALL remov headrests & 1 cntr hdrst, w/o armrest