Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132014 Honda CRV, CSC2A4HD9641
Mfr # CSC2A4HD9641
Zoro # G100106371
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2014 Honda CR-V
Family Code
HD9641
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A4HD9641
- Zoro #
- G100106371
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2014 Honda CR-V
- Color
- Blue with Black sides
- Family Code
- HD9641
Description
Seat Covers in Neosupreme for 2013-2014 Honda CR-V - (F), 50/50, w/rmv hdrst, w/dr armrst, w/o pas armrst, w/side airbg, w/man dr st, w/man pas st