Shop COVERKING

Seat Covers in Neosupreme for 20132014 Honda CRV, CSC2KT14HD9589

  • Mfr # CSC2KT14HD9589
  • Zoro # G900216430

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2014 Honda CR-V
Family Code
HD9589
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14HD9589
Zoro #
G900216430
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2013 To 2014 Honda CR-V
Family Code
HD9589

Description

Seat Covers in Neosupreme for 2013-2014 Honda CR-V - (F), 50/50, w/rmv hdrst, w/dr armrst, w/pas armrst, w/side airbag, w/man dr seat, w/man pas seat

Ratings & reviews